B and B Electronics 855-10730 MiniMc-gigabit Fiber Converter | Graybar Store
B and B Electronics - MiniMc-gigabit Fiber Converter - 855-10730
+ / - Hover over image to Zoom
Other Views

    MiniMc-gigabit Fiber Converter

    Manufacturer: B and B Electronics
    Manufacturer #: 855-10730
    SKU: 25106277
    $290.77
    Checking Pricing
         
    Additional Features:Crossover Autocross Automatic Selection; Straight-Through Autocross Automatic Selection
    Media Connector Type:SC
    Dimensions:0.83 H x 1.80 W x 3.35 D in
    Fiber Category:Multimode
    No. of Ports:2
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B and B Electronics
    • Manufacturer # 855-10730
    • Dimensions 0.83 H x 1.80 W x 3.35 D in
    • Voltage (Volts) 120
    • No. of Ports 2
    • Additional Features Crossover Autocross Automatic Selection; Straight-Through Autocross Automatic Selection
    • Fiber Category Multimode
    • Media Connector Type SC
    • Temperature Rating 0 to 50 â°C
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MiniMc-Gigabit 1000 Mbps Fiber Converter, Temperature Rating: 0 to 50 °C, Voltage (Volts): 120 V AC, Dimensions: 0.83 H x 1.80 W x 3.35 D in, Fiber Category: Multimode