Brady 120854 MiniMark™ Industrial Printer General Purpose Vinyl Tape, 2.250" x 110' | Graybar Store
Brady - MiniMark™ Industrial Printer General Purpose Vinyl Tape, 2.250
+ / - Hover over image to Zoom
Other Views

    MiniMark™ Industrial Printer General Purpose Vinyl Tape, 2.250" x 110'

    Manufacturer: Brady
    Manufacturer #: 120854
    SKU: 25440500
    $144.49
    Checking Pricing
         
    Color:White
    Length:110 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 120854
    • Color White
    • Application Indoor/Outdoor
    • Length 110 Feet
    • For Use With MiniMark
    • Country of Origin BE - Belgium
    Product Overview:
    Brady's indoor/outdoor marking vinyl is a high gloss, durable, flexible, pressure sensitive adhesive product, designed for use in MiniMark™ Industrial Label Printer. White, 2.250" x 110'