Brady 52042 MiniMark™ Industrial Label Printer Ribbon, 4.4" x 290' | Graybar Store
Brady - MiniMark™ Industrial Label Printer Ribbon, 4.4
+ / - Hover over image to Zoom
Other Views

    MiniMark™ Industrial Label Printer Ribbon, 4.4" x 290'

    Manufacturer: Brady
    Manufacturer #: 52042
    SKU: 25186878
    $149.95
    Checking Pricing
         
    Color:Black
    Length:290 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 52042
    • Color Black
    • Application General & Industrial Identification, Panel Identification
    • Length 290 Feet
    • For Use With MiniMark
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Ribbon for MiniMark™ printer. If printing on die cut labels please use the black wax ribbon part #105031.