GE Lighting 1835-55 MINIATURE T3.25 3W 55V | Graybar Store
GE Lighting - MINIATURE T3.25 3W 55V - 1835-55
+ / - Hover over image to Zoom
Other Views

    MINIATURE T3.25 3W 55V

    Manufacturer: GE Lighting
    Manufacturer #: 1835-55
    SKU: 88112694
    $2.96
    Checking Pricing
         
    Rated Life (Hour):5000
    Wattage:3
    Lamp Base:Miniature Bayonet (Ba9s)
    Alternate Manufacturer Part No.:27804
    Voltage Rating:55
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 1835-55
    • Alternate Manufacturer Part No. 27804
    • Lamp Base Miniature Bayonet (Ba9s)
    • Rated Life (Hour) 5000
    Product Overview:
    GE T3.25 (T3 1/4) - Low Voltage