Phoenix Contact 2966618 Miniature Solid-State Relay | Graybar Store
Phoenix Contact - Miniature Solid-State Relay - 2966618
+ / - Hover over image to Zoom
Other Views

    Miniature Solid-State Relay

    Manufacturer: Phoenix Contact
    Manufacturer #: 2966618
    SKU: 99695241
    $32.85
    Checking Pricing
         
    Additional Features:Can Be Soldered in on PCB; Vibration And Shock-Resistant
    Voltage Rating:48 V DC
    Termination:Push-In
    Coil Voltage:24 V DC
    Contact Operation:1 NO
    Amperage Rating:100 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2966618
    • Termination Push-In
    • Additional Features Can Be Soldered in on PCB; Vibration And Shock-Resistant
    • Amperage Rating 100 mA
    • Coil Voltage 24 V DC
    • Contact Operation 1 NO
    • Voltage Rating 48 V DC
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    Miniature Solid-State Relay, Voltage Rating: 48 V DC, Amperage Rating: 100 mA, Push-In Connection, Coil Voltage: 24 V DC