Square D (Schneider Electric) 9080LBA261104 Miniature Power Distribution Blocks Wire Size (1)14 to 2 / (4)18 to 10 | Graybar Store
Square D (Schneider Electric) - Miniature Power Distribution Blocks Wire Size (1)14 to 2 / (4)18 to 10 - 9080LBA261104
+ / - Hover over image to Zoom
Other Views

    Miniature Power Distribution Blocks Wire Size (1)14 to 2 / (4)18 to 10

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080LBA261104
    SKU: 94043047
    $34.68
    Checking Pricing
         
    Poles:2
    Wire Size:(1)14 to 2 / (4)18 to 10
    Amperage Rating:115
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080LBA261104
    • Amperage Rating 115
    • Poles 2
    • Wire Size (1)14 to 2 / (4)18 to 10
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Miniature 2-pole 115A 600V power distribution block for use with copper or aluminum wire primary size (1)14 to 2 / secondary (4)18 to 10.
    • Dimensions: 2.29 H x 1.40 W x 1.62 D inches
    • Lug terminal type
    • (1) Primary / (4) Secondary openings per Pole
    • Lug wire range: Primary (1)#14 to 2 / Secondary (4)#18 to 10