Square D (Schneider Electric) 9080LBA361104 Miniature Power Distribution Blocks Wire Size (1)14 to 2 / (4)18 to 10 | Graybar Store
Square D (Schneider Electric) - Miniature Power Distribution Blocks Wire Size (1)14 to 2 / (4)18 to 10 - 9080LBA361104
+ / - Hover over image to Zoom
Other Views

    Miniature Power Distribution Blocks Wire Size (1)14 to 2 / (4)18 to 10

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080LBA361104
    SKU: 90095236
    $65.73
    Checking Pricing
         
    Poles:3
    Wire Size:(1)14 to 2 / (4)18 to 10
    Amperage Rating:115
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080LBA361104
    • Amperage Rating 115
    • Poles 3
    • Wire Size (1)14 to 2 / (4)18 to 10
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Miniature 3-pole 115A 600V power distribution block for use with copper or aluminum wire primary size (1)14 to 2 / secondary (4)18 to 10.
    • Dimensions: 2.29 H x 2.03 W x 1.62 D inches
    • Lug terminal type
    • (1) Primary / (1) Secondary opening per Pole
    • Lug wire range: Primary (1)#14 to 2 / Secondary (4)#18 to 10