GE Lighting 862-12.8 Miniature Lamp, Tractor, T3 1/2 Bulb, Right Angle Prefocus Base (PGJ13), 12.8V, 2.93A | Graybar Store
GE Lighting - Miniature Lamp, Tractor, T3 1/2 Bulb, Right Angle Prefocus Base (PGJ13), 12.8V, 2.93A - 862-12.8
+ / - Hover over image to Zoom
Other Views

    Miniature Lamp, Tractor, T3 1/2 Bulb, Right Angle Prefocus Base (PGJ13), 12.8V, 2.93A

    Manufacturer: GE Lighting
    Manufacturer #: 862-12.8
    SKU: 99533854
    $13.60
    Checking Pricing
         
    Wattage:38 W
    Rated Life (Hour):1900
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 862-12.8
    • Base Type Pin/Plug-In
    • Bulb Shape T3-1/4
    • Rated Life (Hour) 1900
    Product Overview:
    Miniature Lamp, Rated Life (Hour): 1900 hr, Bulb Shape: T3-1/4, Wattage: 38 W, Base Type: Pin/Plug-In