GE Lighting 1251-UNIT-28 Miniature Lamp, Instrument, G6 Bulb, Single Contact Bayonet Base (BA15s), 28V, 0.23A | Graybar Store
GE Lighting - Miniature Lamp, Instrument, G6 Bulb, Single Contact Bayonet Base (BA15s), 28V, 0.23A - 1251-UNIT-28
+ / - Hover over image to Zoom
Other Views

    Miniature Lamp, Instrument, G6 Bulb, Single Contact Bayonet Base (BA15s), 28V, 0.23A

    Manufacturer: GE Lighting
    Manufacturer #: 1251-UNIT-28
    SKU: 88112591
    $4.33
    Checking Pricing
         
    Rated Life (Hour):2000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 1251-UNIT-28
    • Base Type BA15s
    • Bulb Shape G6
    • Rated Life (Hour) 2000
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Miniature Lamp, Rated Life (Hour): 2000 hr, Bulb Shape: G6, Base Type: BA15s