GE Lighting 906/BP2-13 Miniature Lamp, Automotive, T5 Bulb, Wedge (W2.1x9.5d) Base, 13V, 0.69A | Graybar Store
GE Lighting - Miniature Lamp, Automotive, T5 Bulb, Wedge (W2.1x9.5d) Base, 13V, 0.69A - 906/BP2-13
+ / - Hover over image to Zoom
Other Views

    Miniature Lamp, Automotive, T5 Bulb, Wedge (W2.1x9.5d) Base, 13V, 0.69A

    Manufacturer: GE Lighting
    Manufacturer #: 906/BP2-13
    SKU: 94036054
    $4.52
    Checking Pricing
         
    Rated Life (Hour):1000
    Wattage:9 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 906/BP2-13
    • Base Type Pin/Plug-In
    • Bulb Shape T5
    • Rated Life (Hour) 1000
    Product Overview:
    Automotive Miniature Lamp, Rated Life (Hour): 1000 hr, Bulb Shape: T5, Wattage: 9 W, Base Type: Pin/Plug-In