Speco O2DP9 Indoor Miniature Dome IP Camera | Graybar Store
Speco - Indoor Miniature Dome IP Camera - O2DP9
+ / - Hover over image to Zoom
Other Views

    Indoor Miniature Dome IP Camera

    Manufacturer: Speco
    Manufacturer #: O2DP9
    SKU: 25676198
    $255.16
    Checking Pricing
         
    Additional Features:Built-in IR LEDs; Built-in standard PoE; IR Range:30; Supports H.264 and MJPEG codecs
    Color / Finish:White
    Dimensions:4.8 Dia x 2.17 H in
    Brand or Series:SecureGuard
    Camera Range:1080 Mpixels
    Resolution:1920 x 1080
    Focal Length:3.7 mm
    Camera Type:Indoor Miniature Dome IP Camera
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # O2DP9
    • Dimensions 4.8 Dia x 2.17 H in
    • Additional Features Built-in IR LEDs; Built-in standard PoE; IR Range:30; Supports H.264 and MJPEG codecs
    • Brand or Series SecureGuard
    • Color / Finish White
    • Camera Type Indoor Miniature Dome IP Camera
    • Focal Length 3.7 mm
    • Camera Range 1080 Mpixels
    • Resolution 1920 x 1080
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Secuuard® Miniature Dome IP Camera, Camera Type: Indoor Miniature Dome IP Camera, Resolution: 1920 x 1080, Dimensions: 4.8 Dia x 2.17 H in, Focal Length: 3.7 mm, White