Klein Tools 607-2 Miniature Cushion-Grip Screwdriver | Graybar Store
Klein Tools - Miniature Cushion-Grip Screwdriver - 607-2
+ / - Hover over image to Zoom
Other Views

    Miniature Cushion-Grip Screwdriver

    Manufacturer: Klein Tools
    Manufacturer #: 607-2
    SKU: 25054009
    $7.83
    Checking Pricing
         
    Tip Size:3/32 in. Cabinet
    Overall Length (Inches):4-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 607-2
    • Country of Origin US - USA
    • Handle Color Black and Yellow
    • Overall Length (Inches) 4-3/4
    • Tip Size 3/32 in. Cabinet
    • SAP Material Type ZSTD
    Product Overview:
    4-3/4-inch miniature cushion-grip screwdriver with 3/32-inch cabinet tip and 2-inch shank
    • Precision formed tip provides an exact fit for small screw applications
    • Premium chrome plated for smooth feel and corrosion resistance
    • Patented tip-ident quickly identifies the type of screwdriver and screwdriver tip orientation
    • Cushion-grip handle allows for greater torque and comfort