Brady - Miniature Circuit Breaker Lockout - Pin Out Standard - 90844
+ / - Hover over image to Zoom
Other Views

Miniature Circuit Breaker Lockout - Pin Out Standard

Manufacturer: Brady
Manufacturer #: 90844
SKU: 25231671
$11.93
Checking Pricing
     
Packaging:1 Device
Color:Red
Dimensions:1.64 in H x 0.95 in W x 0.54 in D
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 90844
  • Color Red
  • Dimensions 1.64 in H x 0.95 in W x 0.54 in D
  • Safety Factor OSHA 1910.147
  • Packaging 1 Device
Product Overview:
Red, glass-filled nylon miniature circuit breaker lockout pin out standard (Pack of 15 pcs).