Square D (Schneider Electric) SDT230 Miniature Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Miniature Circuit Breaker - SDT230
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: SDT230
    SKU: 90059650
    $224.14
    Checking Pricing
         
    Amps:30A
    Voltage (Volts):240 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # SDT230
    • Voltage (Volts) 240 V
    • Amps 30A
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Miniature Circuit Breaker, 30A, 240V