Square D (Schneider Electric) SDT120 Miniature Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Miniature Circuit Breaker - SDT120
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: SDT120
    SKU: 90059647
    $95.86
    Checking Pricing
         
    Amps:20A
    Voltage (Volts):120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # SDT120
    • Voltage (Volts) 120 V
    • Amps 20A
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Miniature Circuit Breaker, 20A, 120V