Square D (Schneider Electric) 60129 Miniature Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Miniature Circuit Breaker - 60129
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 60129
    SKU: 22015403
    $114.54
    Checking Pricing
         
    Amps:15A
    Voltage (Volts):120 V AC
    Pole:1-Pole
    Mounting Type:Front Mount
    Interrupt Rating:10 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 60129
    • Voltage (Volts) 120 V AC
    • Amps 15A
    • Mounting Type Front Mount
    • Pole 1-Pole
    • Interrupt Rating 10 kA
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Multi 9™, Miniature Circuit Breaker, 15A, 10kA, Front Mount, 1-Pole, 120V AC