Allen Tel GB8X Miniature Buzzer | Graybar Store
Allen Tel - Miniature Buzzer - GB8X
+ / - Hover over image to Zoom
Other Views

    Miniature Buzzer

    Manufacturer: Allen Tel
    Manufacturer #: GB8X
    SKU: 88008115
    $9.65
    Checking Pricing
         
    Voltage (Volts):85 to 105
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB8X
    • Voltage (Volts) 85 to 105
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Miniature Buzzer, 85 to 105 Volts.
    • Alternating current (20 to 60 hertz) operation of these buzzers eliminates the radio frequency noise usually associated with DC-operated devices
    • Screw adjustment at the top acts as a volume control
    • Dimensions: 3/4W x 7/8H x 1-7/16 inches
  • Supplied with two spade-ended connecting leads approximately 7 1/2 inches long
  •