Siemon SWIC3-M-01 Mini Wall Mount Interconnect Center, 8.6 in. H | Graybar Store
Siemon - Mini Wall Mount Interconnect Center, 8.6 in. H - SWIC3-M-01
+ / - Hover over image to Zoom
Other Views

    Mini Wall Mount Interconnect Center, 8.6 in. H

    Manufacturer: Siemon
    Manufacturer #: SWIC3-M-01
    SKU: 99685856
    $88.91
    Checking Pricing
         
    Height (Inches):8.6 in.
    Depth (Inches):3.25 in.
    Use With:Telecommunication Rooms
    Width (Inches):7.3 in.
    Door Style:Easy Access
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # SWIC3-M-01
    • Type Wall Mount Interconnect Center
    • Depth (Inches) 3.25 in.
    • Door Style Easy Access
    • Height (Inches) 8.6 in.
    • Width (Inches) 7.3 in.
    • Use With Telecommunication Rooms
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Mini Wall Mount Interconnect Center, Width (Inches): 7.3 in, Height (Inches): 8.6 in, Depth (Inches): 3.25 in, Easy Access