Brady 50938 Mini Wall Lock Box | Graybar Store
Brady - Mini Wall Lock Box - 50938
+ / - Hover over image to Zoom
Other Views

    Mini Wall Lock Box

    Manufacturer: Brady
    Manufacturer #: 50938
    SKU: 25242328
    $51.61
    Checking Pricing
         
    Packaging:1 Lock Box
    Color:Red
    Dimensions:6.2 in H x 4 in W x 5.5 in D
    Safety Factor:OSHA 1910.147
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 50938
    • Color Red
    • Dimensions 6.2 in H x 4 in W x 5.5 in D
    • Application Group Lockout Box
    • Safety Factor OSHA 1910.147
    • Packaging 1 Lock Box
    • Country of Origin US - USA
    Product Overview:
    Pre-drilled holes in back allow for easy wall-mounting. Comes with 6 hooks for hanging keys, locks, etc. inside box. Extra key hooks are available in packs of 12. Lock box dimensions are 6 1/5 in. H x 4 in. W x 5 1/2 in. D.