Ortronics (Legrand) OR-PMP612H Clarity® Cat 6 Mini Patch Panel, Hinged Mounting | Graybar Store
Ortronics (Legrand) - Clarity® Cat 6 Mini Patch Panel, Hinged Mounting - OR-PMP612H
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6 Mini Patch Panel, Hinged Mounting

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PMP612H
    SKU: 22054248
    $151.83
    Checking Pricing
         
    Panel Type:Loaded
    Color:Black
    No. of Ports:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PMP612H
    • Color Black
    • Panel Type Loaded
    • Category Cat 6
    • No. of Ports 12
    • Mounting Hinged Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clarity® Mini Patch Panel, Black, No. of Ports: 12, Mounting: Hinged Mount