Ortronics (Legrand) OR-41200012 Series II® Multimedia Outlet Panel | Graybar Store
Ortronics (Legrand) - Series II® Multimedia Outlet Panel - OR-41200012
+ / - Hover over image to Zoom
Other Views

    Series II® Multimedia Outlet Panel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-41200012
    SKU: 97170967
    $2.12
    Checking Pricing
         
    Material:Thermoplastic ABS
    Additional Features:Part of MMO Workstation Family; Provides 2 Mini-Mod Openings
    Part Number:OR-41200012
    Color:Fog White
    Dimensions (Inches):153.67 mm W x 1.69 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-41200012
    • Color Fog White
    • Part Number OR-41200012
    • Type TracJack 106-Type Frame
    • Additional Features Part of MMO Workstation Family; Provides 2 Mini-Mod Openings
    • Dimensions (Inches) 153.67 mm W x 1.69 in H
    • Material Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Mini-Mod Multimedia Outlet Side Panel, Fog White, Thermoplastic ABS, Dimension (Inches): 153.67 mm W x 1.69 in H