Leviton 5T000-T Mini Metal Splice Tray with Standoff | Graybar Store
Leviton - Mini Metal Splice Tray with Standoff - 5T000-T
+ / - Hover over image to Zoom
Other Views

    Mini Metal Splice Tray with Standoff

    Manufacturer: Leviton
    Manufacturer #: 5T000-T
    SKU: 97128808
    $36.48
    Checking Pricing
         
    Height (Inches):4 in.
    Width (Inches):7 in.
    Depth (Inches):0.57 in.
    Material:Metal
    Accommodates:(12) Fibers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5T000-T
    • Accommodates (12) Fibers
    • Depth (Inches) 0.57 in.
    • Height (Inches) 4 in.
    • Width (Inches) 7 in.
    • Material Metal
    • Country of Origin US - USA
    Product Overview:
    Heat Shrink Style, 12 Fiber, Mounting Holes with Space Blocks Prevent Fiber Damage, Compatible with Opt-X, Light Space, RDP Enclosure, Made in USA