Greenlee L77 Mini Magnetic Bubble Level | Graybar Store
Greenlee - Mini Magnetic Bubble Level - L77
+ / - Hover over image to Zoom
Other Views

    Mini Magnetic Bubble Level

    Manufacturer: Greenlee
    Manufacturer #: L77
    SKU: 22117413
    $58.81
    Checking Pricing
         
    Overall Length (Inches):5-1/2
    Mounting Type:Magnet Mount
    No. of Vials:4
    Tool Application:Pipe, Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # L77
    • Materials Aluminum Alloy
    • Mounting Type Magnet Mount
    • No. of Vials 4
    Product Overview:
    4-vial mini magnetic bubble level
    • Mini Magnetic Bubble Professional Grade Level
    • With Bending Offset Aid
    • Mini Torpedo Design With Handy No Dog Attachment
    • 4 Vial Design, Aluminum Alloy & Anodized To Aircraft Standards
    • V Groove On Top Of Level For Easy View Of Vials