Klein Tools 5104MINI Mini Leather-Bottom Bucket | Graybar Store
Klein Tools - Mini Leather-Bottom Bucket - 5104MINI
+ / - Hover over image to Zoom
Other Views

    Mini Leather-Bottom Bucket

    Manufacturer: Klein Tools
    Manufacturer #: 5104MINI
    SKU: 25672526
    $17.90
    Checking Pricing
         
    Color:Tan
    Height (Inches):6 in.
    Diameter (Inches):4-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5104MINI
    • Color Tan
    • Diameter (Inches) 4-1/2 in.
    • Height (Inches) 6 in.
    • Materials Leather
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mini canvas bucket is 6 inch with 4-1/2 inch diameter.