Calbrite S60700MH00 Stainless Steel 3/4 in. Mini Conduit Hanger With 1/4 in. Nut and Bolt | Graybar Store
Calbrite - Stainless Steel 3/4 in. Mini Conduit Hanger With 1/4 in. Nut and Bolt - S60700MH00
+ / - Hover over image to Zoom
Other Views

    Stainless Steel 3/4 in. Mini Conduit Hanger With 1/4 in. Nut and Bolt

    Manufacturer: Calbrite
    Manufacturer #: S60700MH00
    SKU: 25464846
    $2.38
    Checking Pricing
         
    Dimensions:0.875 W x 2.33 H in
    Trade Size:3/4 in.
    Use With:Aluminum Conduits; Galvanized Conduits; Stainless IMC Conduits; Stainless Rigid Conduits
    Width (Inches):7/8 in.
    Hole Size:1/4 in.
    Height (Inch):2.33 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S60700MH00
    • Dimensions 0.875 W x 2.33 H in
    • Height (Inch) 2.33 in.
    • Hole Size 1/4 in.
    • Materials Stainless Steel
    • Trade Size 3/4 in.
    • Width (Inches) 7/8 in.
    • Use With Aluminum Conduits; Galvanized Conduits; Stainless IMC Conduits; Stainless Rigid Conduits
    Product Overview:
    Calbrite™ Mini Hanger, Stainless Steel, Trade Size: 3/4 in