Cal-Bond PV1000MH00 Mini Hanger, PVC Coated, 1 in. | Graybar Store
Cal-Bond - Mini Hanger, PVC Coated, 1 in. - PV1000MH00
+ / - Hover over image to Zoom
Other Views

    Mini Hanger, PVC Coated, 1 in.

    Manufacturer: Cal-Bond
    Manufacturer #: PV1000MH00
    SKU: 25569003
    $6.81
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV1000MH00
    • Type Miniature
    • Materials PVC Coated
    • For Use With PVC Coated Conduit
    • Trade Size (Inches) 1 in.
    • Country of Origin US - USA
    Product Overview:
    Mini Hanger, PVC (Coated), Trade Size (Inches): 1 in