Phoenix Contact 1414064 Mini Feed Through Terminal Block | Graybar Store
Phoenix Contact - Mini Feed Through Terminal Block - 1414064
+ / - Hover over image to Zoom
Other Views

    Mini Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 1414064
    SKU: 99693519
    $5.62
    Checking Pricing
         
    Additional Features:Fixed bridges and test sockets can be used on both levels; Space saving thanks to compact design and mounting option on a
    Voltage Rating:500 V
    Color:Grey
    Packaging:50
    No. of Levels:2
    Length:62 mm
    Width (mm):5.2 mm
    Amperage Rating:24 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1414064
    • Color Grey
    • Additional Features Fixed bridges and test sockets can be used on both levels; Space saving thanks to compact design and mounting option on a
    • Amperage Rating 24 A
    • Height 48 (NS 35/7,5) mm; 55.5 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1
    • Length 62 mm
    • No. of Levels 2
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Mini Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 48 (NS 35/7,5) mm; 55.5 (NS 35/15) mm, Amperage Rating: 24 A