Phoenix Contact 1401019 Mini Feed Through Terminal Block | Graybar Store
Phoenix Contact - Mini Feed Through Terminal Block - 1401019
+ / - Hover over image to Zoom
Other Views

    Mini Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 1401019
    SKU: 99693479
    $2.47
    Checking Pricing
         
    Additional Features:MBK ... mini strip terminal blocks and their variants represent the original, typical shape of the MBK ... Range; Space
    Voltage Rating:500 V
    Color:Grey
    Packaging:200
    No. of Levels:1
    Length:22 mm
    Width (mm):5 mm
    Amperage Rating:24 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1401019
    • Color Grey
    • Additional Features MBK ... mini strip terminal blocks and their variants represent the original, typical shape of the MBK ... Range; Space
    • Amperage Rating 24 A
    • Height 23 (NS 15) mm
    • IEC Rating IEC 60947-7-1
    • Length 22 mm
    • No. of Levels 1
    • Width (mm) 5 mm
    • Packaging 200
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Mini Feed Through Terminal Block, Packaging: 200, Gray, Width (mm): 5 mm, Height: 23 (NS 15) mm, Amperage Rating: 24 A