Phoenix Contact 1414006 Mini Feed Through Terminal Block | Graybar Store
Phoenix Contact - Mini Feed Through Terminal Block - 1414006
+ / - Hover over image to Zoom
Other Views

    Mini Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 1414006
    SKU: 99554622
    $2.47
    Checking Pricing
         
    Additional Features:Separating disks, partition plates, and test sockets complete the range of accessories; Space saving thanks to compact
    Voltage Rating:250 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:24.5 mm
    Width (mm):5.2 mm
    Amperage Rating:24 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1414006
    • Color Grey
    • Additional Features Separating disks, partition plates, and test sockets complete the range of accessories; Space saving thanks to compact
    • Amperage Rating 24 A
    • Height 26.5 (NS 15) mm
    • IEC Rating IEC 60947-7-1
    • Length 24.5 mm
    • No. of Levels 1
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Mini Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 26.5 (NS 15) mm, Amperage Rating: 24 A