Transition Networks M/E-PSW-FX-02(SC) Mini Fast Ethernet Media Converter | Graybar Store
Transition Networks - Mini Fast Ethernet Media Converter - M/E-PSW-FX-02(SC)
+ / - Hover over image to Zoom
Other Views

    Mini Fast Ethernet Media Converter

    Manufacturer: Transition Networks
    Manufacturer #: M/E-PSW-FX-02(SC)
    SKU: 25654141
    $142.37
    Checking Pricing
         
    No. of Positions:Mini Fast Ethernet
    Additional Features:Automatic Link Restoration; Far-End-Fault (FEF)
    Color:Black
    Media Connector Type:SC
    Dimensions:Black
    Product Includes:Power Supply
    Fiber Category:Multimode
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Transition Networks
    • Manufacturer # M/E-PSW-FX-02(SC)
    • Color Black
    • Dimensions Black
    • Additional Features Automatic Link Restoration; Far-End-Fault (FEF)
    • Connection Type Singlemode
    • Fiber Category Multimode
    • Media Connector Type SC
    • No. of Positions Mini Fast Ethernet
    • Product Includes Power Supply
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    M/E-PSW-FX-02 Mini Fast Ethernet Media Converter, Temperature Rating: 0 to 50 °C, Voltage (Volts): 12 V DC, Dimensions: 0.85 H x 1.8 W x 3.3 D in, Fiber Category: Multimode, Black