Panduit CP245E88BLY Mini-Com® TX5e™ UTP Coupler Patch Panel, 24-Port | Graybar Store
Panduit - Mini-Com® TX5e™ UTP Coupler Patch Panel, 24-Port - CP245E88BLY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® TX5e™ UTP Coupler Patch Panel, 24-Port

    Manufacturer: Panduit
    Manufacturer #: CP245E88BLY
    SKU: 25076164
    $261.31
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:1
    No. of Ports:24
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CP245E88BLY
    • Panel Type Loaded
    • Shielding Non Shielded
    • No. of Ports 24
    • Rack Units 1
    Product Overview:
    24-port Category 5e coupler patch panel.
    • 24-Ports
    • Fast and easy plug and play connection
    • No tools required