Panduit CBX4IG-AY Mini-Com® Surface Mount Box, Grey, 4-Port | Graybar Store
Panduit - Mini-Com® Surface Mount Box, Grey, 4-Port - CBX4IG-AY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Surface Mount Box, Grey, 4-Port

    Manufacturer: Panduit
    Manufacturer #: CBX4IG-AY
    SKU: 25093153
    $7.10
    Checking Pricing
         
    No. of Ports:4
    Color:Grey
    Dimensions:4.50 L x 2.90 W x 1.10 H in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBX4IG-AY
    • Color Grey
    • Dimensions 4.50 L x 2.90 W x 1.10 H in.
    Product Overview:
    Mini-Com® international grey 4-port surface mount box.
    • Cable entry from side and rear knockouts and from the bottom of base
    • Accepts all Mini-Com® modules