Panduit CBXJ2IG-A Mini-Com® Surface Mount Box, Grey, 2-Port | Graybar Store
Panduit - Mini-Com® Surface Mount Box, Grey, 2-Port - CBXJ2IG-A
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Surface Mount Box, Grey, 2-Port

    Manufacturer: Panduit
    Manufacturer #: CBXJ2IG-A
    SKU: 96045476
    $4.20
    Checking Pricing
         
    No. of Ports:2
    Color:Grey
    Dimensions:2.44 L x 1.77 W x 0.91 H in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBXJ2IG-A
    • Color Grey
    • Dimensions 2.44 L x 1.77 W x 0.91 H in.
    Product Overview:
    Mini-Com® international grey 2-port surface mount box with removable blank.
    • Cable entry from side and rear knockouts and from the bottom of base
    • Accepts all Mini-Com® modules