Panduit CBX1IW-A Mini-Com® Surface Mount Box, 1-Port, Off White | Graybar Store
Panduit - Mini-Com® Surface Mount Box, 1-Port, Off White - CBX1IW-A
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Surface Mount Box, 1-Port, Off White

    Manufacturer: Panduit
    Manufacturer #: CBX1IW-A
    SKU: 99550375
    $3.86
    Checking Pricing
         
    No. of Ports:1
    Color:Off White
    Dimensions:1.88 L x 1.01 W x 0.90 H in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBX1IW-A
    • Color Off White
    • Dimensions 1.88 L x 1.01 W x 0.90 H in.
    Product Overview:
    Mini-Com® off white 1-port surface mount box.
    • Cable entry from side and rear knockouts and from the bottom of base
    • Accepts all Mini-Com® modules