Panduit CBX6EI-AY Mini-Com® Surface Mount Box, 6-Port, Electric Ivory | Graybar Store
Panduit - Mini-Com® Surface Mount Box, 6-Port, Electric Ivory - CBX6EI-AY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Surface Mount Box, 6-Port, Electric Ivory

    Manufacturer: Panduit
    Manufacturer #: CBX6EI-AY
    SKU: 25097023
    $9.34
    Checking Pricing
         
    No. of Ports:6
    Color:Electric Ivory
    Dimensions:5.00 L x 3.12 W x 0.91 H in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBX6EI-AY
    • Color Electric Ivory
    • Dimensions 5.00 L x 3.12 W x 0.91 H in.
    • No. of Ports 6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Mini-Com® electric ivory 6-port surface mount box.
    • Cable entry from side and rear knockouts and from the bottom of base
    • Accepts all Mini-Com® modules