Panduit CBX2EI-AY Mini-Com® Surface Mount Box, 2-Port, Ivory | Graybar Store
Panduit - Mini-Com® Surface Mount Box, 2-Port, Ivory - CBX2EI-AY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Surface Mount Box, 2-Port, Ivory

    Manufacturer: Panduit
    Manufacturer #: CBX2EI-AY
    SKU: 25076145
    $6.60
    Checking Pricing
         
    No. of Ports:2
    Color:Electric Ivory
    Dimensions:3.65 L x 1.95 W x 1.06 H in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBX2EI-AY
    • Color Electric Ivory
    • Dimensions 3.65 L x 1.95 W x 1.06 H in.
    Product Overview:
    Mini-Com® electric ivory 2-port surface mount box.
    • Cable entry from side and rear knockouts and from the bottom of base
    • Accepts all Mini-Com® modules