Panduit CBX12WH-AY Mini-Com® Surface Mount Box, 12-Port, White | Graybar Store
Panduit - Mini-Com® Surface Mount Box, 12-Port, White - CBX12WH-AY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Surface Mount Box, 12-Port, White

    Manufacturer: Panduit
    Manufacturer #: CBX12WH-AY
    SKU: 25097034
    $16.81
    Checking Pricing
         
    No. of Ports:12
    Color:White
    Dimensions:5.45 L x 5.71 W x 1.04 H in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBX12WH-AY
    • Color White
    • Dimensions 5.45 L x 5.71 W x 1.04 H in.
    Product Overview:
    Mini-Com® white 12-port surface mount box.
    • Cable entry from side and rear knockouts and from the bottom of base
    • Accepts all Mini-Com® modules