Panduit CBX1AW-A Mini-Com® Surface Mount Box, 1-Port, Arctic White | Graybar Store
Panduit - Mini-Com® Surface Mount Box, 1-Port, Arctic White - CBX1AW-A
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Surface Mount Box, 1-Port, Arctic White

    Manufacturer: Panduit
    Manufacturer #: CBX1AW-A
    SKU: 25465296
    $2.69
    Checking Pricing
         
    No. of Ports:1
    Color:Arctic White
    Dimensions:1.89 L x 1.03 W x 0.35 H in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBX1AW-A
    • Color Arctic White
    • Dimensions 1.89 L x 1.03 W x 0.35 H in.
    Product Overview:
    Mini-Com® arctic white 1-port surface mount box.
    • Cable entry from side and rear knockouts and from the bottom of base
    • Accepts all Mini-Com® modules