Panduit CBXS4IW-AY Mini-Com® Shuttered Surface Mount Box, 4-Port, Off White | Graybar Store
Panduit - Mini-Com® Shuttered Surface Mount Box, 4-Port, Off White - CBXS4IW-AY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Shuttered Surface Mount Box, 4-Port, Off White

    Manufacturer: Panduit
    Manufacturer #: CBXS4IW-AY
    SKU: 25099112
    $9.60
    Checking Pricing
         
    Dimensions:3.28 L x 4.65 W x 0.94 H in.
    No. of Ports:4
    Color:Off White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBXS4IW-AY
    • Color Off White
    • Dimensions 3.28 L x 4.65 W x 0.94 H in.
    Product Overview:
    Mini-Com® off white 4-port shuttered surface mount box.
    • Clear shuttered doors are spring-loaded to stay closed to prevent dust from entering module opening
    • Cable entry from side and rear knockouts and from the bottom of base
    • Accepts all Mini-Com® modules
    • Mount easily with supplied mounting screws or adhesive tape