Panduit CBXS1IW-A Mini-Com® Shuttered Surface Mount Box, 1-Port, Off White | Graybar Store
Panduit - Mini-Com® Shuttered Surface Mount Box, 1-Port, Off White - CBXS1IW-A
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Shuttered Surface Mount Box, 1-Port, Off White

    Manufacturer: Panduit
    Manufacturer #: CBXS1IW-A
    SKU: 25117454
    $3.91
    Checking Pricing
         
    Dimensions:2.47 L x 1.64 W x 0.62 H in.
    No. of Ports:1
    Color:Off White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBXS1IW-A
    • Color Off White
    • Dimensions 2.47 L x 1.64 W x 0.62 H in.
    Product Overview:
    Mini-Com® off white 1-port shuttered surface mount box.
    • Clear shuttered doors are spring-loaded to stay closed to prevent dust from entering module opening
    • Cable entry from side and rear knockouts and from the bottom of base
    • Accepts all Mini-Com® modules
    • Mount easily with supplied mounting screws or adhesive tape