Panduit CBXF12WH-AY Mini-Com® Multi-Media/Fiber Surface Mount Box, White, 12-Port | Graybar Store
Panduit - Mini-Com® Multi-Media/Fiber Surface Mount Box, White, 12-Port - CBXF12WH-AY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Multi-Media/Fiber Surface Mount Box, White, 12-Port

    Manufacturer: Panduit
    Manufacturer #: CBXF12WH-AY
    SKU: 25093151
    $17.86
    Checking Pricing
         
    No. of Ports:12
    Color:White
    Dimensions:6.67 L x 4.71 W x 1.81 H in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBXF12WH-AY
    • Color White
    • Dimensions 6.67 L x 4.71 W x 1.81 H in.
    Product Overview:
    Mini-Com® white 12-port surface mount box.
    • Cable entry from side and rear knockouts and from the bottom of base
    • Accepts all Mini-Com® modules
    • Cable tie slot for improved cable management
    • Tamper resistant screw for added security