Panduit CPPL24M6BLY Mini-Com® Modular Patch Panels with Faceplates. 24-Port | Graybar Store
Panduit - Mini-Com® Modular Patch Panels with Faceplates. 24-Port - CPPL24M6BLY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Modular Patch Panels with Faceplates. 24-Port

    Manufacturer: Panduit
    Manufacturer #: CPPL24M6BLY
    SKU: 25093422
    $49.14
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:1
    No. of Ports:24
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CPPL24M6BLY
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 24
    Product Overview:
    Mini-Com® 24-port modular patch panel includes four CFPLM6BL faceplates.
    • Includes labels to accommodate various needs
    • Mounts to a standard 19 inch rack
    • Ideal for multi-media applications
    • Front accessibility to install modules