Panduit CPP48WBLY Mini-Com® Modular Empty Patch Panel, 48-Ports | Graybar Store
Panduit - Mini-Com® Modular Empty Patch Panel, 48-Ports - CPP48WBLY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Modular Empty Patch Panel, 48-Ports

    Manufacturer: Panduit
    Manufacturer #: CPP48WBLY
    SKU: 25076168
    $62.04
    Checking Pricing
         
    No. of Ports:48
    Panel Type:Unloaded
    Shielding:Non Shielded
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CPP48WBLY
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 48
    Product Overview:
    Mini-Com® empty 48-port modular patch panel with (12) CFFPL4 faceplates, 2 RU.
    • Includes: Six Factory Installed CFFP4 Front Removable Snap-in Faceplates
    • Panel Dimensions: 19W x 3.47H x 0.88D in