Panduit CPP24WBLY Mini-Com® Modular Empty Patch Panel, 24-Ports | Graybar Store
Panduit - Mini-Com® Modular Empty Patch Panel, 24-Ports - CPP24WBLY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Modular Empty Patch Panel, 24-Ports

    Manufacturer: Panduit
    Manufacturer #: CPP24WBLY
    SKU: 25076167
    $34.93
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Unloaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CPP24WBLY
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 24
    • Rack Units 1
    Product Overview:
    Mini-Com® empty 24-port modular patch panel with (6) CFFPL4 faceplates, 1 RU.
    • Includes: Six Factory Installed CFFP4 Front Removable Snap-in Faceplates
    • Panel Dimensions: 19W x 1.72H x 0.88D in