Panduit CJ66BLY Mini-Com® Mini-Jack™ Cat 3 Leadframe Style 6-Position, 6-Wire UTP Jack Module, Black | Graybar Store
Panduit - Mini-Com® Mini-Jack™ Cat 3 Leadframe Style 6-Position, 6-Wire UTP Jack Module, Black - CJ66BLY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Mini-Jack™ Cat 3 Leadframe Style 6-Position, 6-Wire UTP Jack Module, Black

    Manufacturer: Panduit
    Manufacturer #: CJ66BLY
    SKU: 25069802
    $5.82
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CJ66BLY
    • Color Black
    • Category Cat 3
    • Termination Style Leadframe
    Product Overview:
    Mini-Com® Mini-Jack™ Cat 3 black leadframe style 6-position, 6-wire UTP jack module.
    • 6-position, 6-wire module
    • Patented lead frame termination style ensures twists are maintained to within 1/2 inch
    • Terminate 4-pair 24 and 22 AWG 100 ohm solid unshielded twisted pair wire
    • Clear removable termination cap provides easy troubleshooting