Panduit CJ64IWY Mini-Com® Mini-Jack™ Cat 3 Leadframe Style 6-Position, 4-Wire UTP Jack Module, Off White | Graybar Store
Panduit - Mini-Com® Mini-Jack™ Cat 3 Leadframe Style 6-Position, 4-Wire UTP Jack Module, Off White - CJ64IWY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Mini-Jack™ Cat 3 Leadframe Style 6-Position, 4-Wire UTP Jack Module, Off White

    Manufacturer: Panduit
    Manufacturer #: CJ64IWY
    SKU: 25069738
    $4.86
    Checking Pricing
         
    Color:Off White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CJ64IWY
    • Color Off White
    • Category Cat 3
    • Termination Style Leadframe
    Product Overview:
    Mini-Com® Mini-Jack™ Cat 3 off white leadframe style 6-position, 4-wire UTP jack module.
    • 6-position, 4-wire module
    • Patented lead frame termination style ensures twists are maintained to within 1/2 inch
    • Terminate 4-pair 24 and 22 AWG 100 ohm solid unshielded twisted pair wire
    • Clear removable termination cap provides easy troubleshooting