Panduit CBXD6WH-AY Mini-Com® Low Profile Surface Mount Box, 4-Port, White | Graybar Store
Panduit - Mini-Com® Low Profile Surface Mount Box, 4-Port, White - CBXD6WH-AY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Low Profile Surface Mount Box, 4-Port, White

    Manufacturer: Panduit
    Manufacturer #: CBXD6WH-AY
    SKU: 25096611
    $12.90
    Checking Pricing
         
    No. of Ports:6
    Color:White
    Dimensions:3.79 L x 4.95 H x 1.03 H in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBXD6WH-AY
    • Color White
    • Dimensions 3.79 L x 4.95 H x 1.03 H in.
    Product Overview:
    Mini-Com® low profile white 4-port surface mount box.
    • Cable entry from side and rear knockouts and from the bottom of base
    • Accepts all Mini-Com® modules