Panduit CBXC4IW-A Mini-Com® Low Profile Surface Mount Box, 4-Port, Off White | Graybar Store
Panduit - Mini-Com® Low Profile Surface Mount Box, 4-Port, Off White - CBXC4IW-A
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Low Profile Surface Mount Box, 4-Port, Off White

    Manufacturer: Panduit
    Manufacturer #: CBXC4IW-A
    SKU: 98415468
    $6.73
    Checking Pricing
         
    No. of Ports:4
    Color:Off White
    Dimensions:3.08 L x 3.14 H x 0.25 H in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBXC4IW-A
    • Color Off White
    • Dimensions 3.08 L x 3.14 H x 0.25 H in.
    Product Overview:
    Mini-Com® low profile off white 4-port surface mount box.
    • Cable entry from side and rear knockouts and from the bottom of base
    • Accepts all Mini-Com® modules