Panduit CFFPL4EI Mini-Com® Furniture Faceplate With Labels, 4-Port, Electric Ivory | Graybar Store
Panduit - Mini-Com® Furniture Faceplate With Labels, 4-Port, Electric Ivory - CFFPL4EI
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Furniture Faceplate With Labels, 4-Port, Electric Ivory

    Manufacturer: Panduit
    Manufacturer #: CFFPL4EI
    SKU: 99550393
    $2.85
    Checking Pricing
         
    No. of Ports:4
    Color:Electric Ivory
    Dimensions:2.90 W x 1.19 H x 0.88 D in.
    Labels:Yes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CFFPL4EI
    • Color Electric Ivory
    • Dimensions 2.90 W x 1.19 H x 0.88 D in.
    • No. of Ports 4
    Product Overview:
    Mini-Com® electric ivory modular furniture faceplate accepts up to (4) Mini-Com modules and includes write-on label and label cover.
    • Accepts all Mini-Com® modules
    • Snaps into industry standard knockouts