Panduit CFFP4IW Mini-Com® Furniture Faceplate, 4-Port, Off White | Graybar Store
Panduit - Mini-Com® Furniture Faceplate, 4-Port, Off White - CFFP4IW
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Furniture Faceplate, 4-Port, Off White

    Manufacturer: Panduit
    Manufacturer #: CFFP4IW
    SKU: 96018300
    $2.32
    Checking Pricing
         
    No. of Ports:4
    Color:Off White
    Dimensions:2.90 W x 1.19 H x 0.88 D in.
    Labels:No
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CFFP4IW
    • Color Off White
    • Dimensions 2.90 W x 1.19 H x 0.88 D in.
    • No. of Ports 4
    Product Overview:
    Mini-Com® off white modular furniture faceplate accepts up to (4) Mini-Com modules.
    • Accepts all Mini-Com® modules
    • Snaps into industry standard knockouts